Engine Pan Swivel Seal Clip for Audi & VW - Pack of 10 - 36207

Order Code: ZT3601311S

£31.99 Inc VAT (20%)
£34.998.5% off


Description

Aluminium Zinc finish
Dimensions: head 18mm x height 21.4mm x hole 6.4mm
VW OE 8D0805121
Pack of 10 pieces

See full description
Specifications for Engine Pan Swivel Seal Clip for Audi & VW - Pack of 10 - 36207
  • Product Type
    Vehicle Trim Clips
  • Height
    21.4mm
  • Hole Diameter
    6.4mm
  • Head Diameter
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome