Fascia Retainer - Ford/GM - Pack of 50 - 31648

Order Code: ZT3598102S

£13.49 Inc VAT (20%)


Description

Head Diameter 15.0mm
Stem Length 23.0mm
Hole Size 6.0mm
Black Nylon
General Motors, Ford

See full description
Specifications for Fascia Retainer - Ford/GM - Pack of 50 - 31648
  • Product Type
    Vehicle Trim Clips
  • Stem Length
    23.0mm
  • Hole Size
    6.0mm
  • Head Diameter
    15.0mm