for Tree Fixing - Black - VW - Pack of 50 - 31680

Order Code: ZT3598374S

£14.99 Inc VAT (20%)


Description

Head Diameter 19.2mm
Stem Diameter 9.1mm
Overall Length 20.2
Overall Height 23.0mm
Black Nylon

See full description
Specifications for for Tree Fixing - Black - VW - Pack of 50 - 31680
  • Product Type
    Vehicle Trim Clips
  • Overall Height
    23.0mm
  • Overall Length
    20.2mm
  • Pack Quantity
    50
  • Head Diameter
    19.2mm
  • Stem Diameter
    9.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome