Front Bumper Fascia Push Type Rivet - Nissan - Pack of 50 - 36057

Order Code: ZT3600876S

£10.99 Inc VAT (20%)
£11.494% off


Description

Head diameter 20mm
Stem Length 20mm
Fits into 8mm hole
Suits Mitsubishi & Nissan
Pack of 50

See full description
Specifications for Front Bumper Fascia Push Type Rivet - Nissan - Pack of 50 - 36057
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Head Diameter
    20mm
  • Hole Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome