Front Fender Push Type Retainer - Honda - Pack of 50 - 36077

Order Code: ZT3600911S

£13.29 Inc VAT (20%)


Description

Head diameter 20mm
Stem length 10.2mm
Fits into 8mm hole
Suits Honda Acura, Accord, Prelude & Odyssey 1994 onward and Mitsubishi Lancer 2002 onwards
Pack of 50

See full description
Specifications for Front Fender Push Type Retainer - Honda - Pack of 50 - 36077
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Head Diameter
    20mm
  • Hole Size
    8mm
  • Stem Length
    10.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome