Hammer-In Retainer - VW - Pack of 50 - 31694

Order Code: ZT3598349S

£18.99 Inc VAT (20%)
£19.995% off


Description

Head Diameter 16.0mm
Stem Diameter 8.0mm
Stem Length 12.0mm
Overall Height 24.0mm
Black Nylon

See full description
Specifications for Hammer-In Retainer - VW - Pack of 50 - 31694
  • Product Type
    Vehicle Trim Clips
  • Overall Height
    24.0mm
  • Pack Quantity
    50
  • Head Diameter
    16.0mm
  • Stem Length
    12.0mm
  • Stem Diameter
    8.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome