Moulding Clip - Peugeot Citroen Fiat - Pack of 10 - 36557

Order Code: ZT3602048S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Side Moulding Clip, Green
Dimensions: Head 20.0mm, Length 9.6mm, Fits hole size 11.1mm
Replaces: Peugeot Citroen OEM 856548, Fiat OEM 856548.
Supplied in a Blister Clam Pack

See full description
Specifications for Moulding Clip - Peugeot Citroen Fiat - Pack of 10 - 36557
  • Product Type
    Plastic Clips
  • Size
    20.0mm x 9.6mm
  • Length
    9.6mm
  • Colour
    Green
  • Hole Size
    11.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome