Moulding Clip VW Mercedes - Pack of 10 - 36619

Order Code: ZT3597078S

£5.19 Inc VAT (20%)
£5.393.5% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Side Moulding Clip
Dimensions: Head 23.4mm, Length 8.9mm, Fits hole size 10mm
Replaces: Mercedes Benz OEM 2E1867289C
Supplied in a Blister Clam Pack

See full description
Specifications for Moulding Clip VW Mercedes - Pack of 10 - 36619
  • Product Type
    Plastic Clips
  • Length
    8.9mm
  • Head Diameter
    23.4mm
  • Hole Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome