Nylon U-Nut - Lexus/Mazda - Pack of 50 - 31625

Order Code: ZT3598096S

£15.49 Inc VAT (20%)
£15.993% off


Description

Length. 27.0mm
Width 18.0mm
No.10 Screw Size
Black Nylon
Lexus, Mazda

See full description
Specifications for Nylon U-Nut - Lexus/Mazda - Pack of 50 - 31625
  • Product Type
    Vehicle Trim Clips
  • Length
    27.0mm
  • Width
    18.0mm
  • Size
    27.0mm x 18.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome