Panel Clip - Renault Peugeot - Pack of 10 - 36622

Order Code: ZT3597109S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Panel Clip
Dimensions: Head 18mm, Length 12mm, Fits hole size 9mm
Replaces: Renault OEM 7703077469, Peugeot OEM 6991S6
Supplied in a Blister Clam Pack

See full description
Specifications for Panel Clip - Renault Peugeot - Pack of 10 - 36622
  • Product Type
    Vehicle Trim Clips
  • Length
    12mm
  • Head Diameter
    18mm
  • Hole Size
    9mm