Plastic Retaining Nut - General European Vehicles - Pack of 50 - 31676

Order Code: ZT3598209S

£15.29 Inc VAT (20%)
£16.9910% off


Description

Head Diameter 16.0mm
Stem Width 11.3mm
Overall Height 11.0mm
Hole Size 4.4mm
Black Nylon

See full description
Specifications for Plastic Retaining Nut - General European Vehicles - Pack of 50 - 31676
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Overall Height
    11.0mm
  • Hole Size
    4.4mm
  • Head Diameter
    16.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome