Plastic Rivet for Glove Box Panels - Citro n/Renault/BMW/VW - Pack of 50 - 35039

Order Code: ZT3599430S

£16.29 Inc VAT (20%)
£17.396% off


Description

Plastic Rivet for Glove Box Panels
BMW | VW | Renault | Citroën
Head 10.0mm | Panel Thickness 1.5:5.0mm | Hole Size6.0mm
OE No. 51161881149N10259301 | 77030721167903072170
Qty: 50

See full description
Specifications for Plastic Rivet for Glove Box Panels - Citro n/Renault/BMW/VW - Pack of 50 - 35039
  • Product Type
    Vehicle Trim Clips
  • Material
    Plastic
  • Head Diameter
    10.0mm
  • Hole Size
    6.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome