Push Rivet - Opel Suzuki Toyota - Pack of 10 - 36574

Order Code: ZT3602212S

£5.19 Inc VAT (20%)
£5.393.5% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Push Rivet To Suit GM, Suzuki &Toyota
Dimensions: Head 14.9mm, Length 14.1mm, Fits hole size 7.0mm
Replaces: GM OEM 96057846, Suzuki OEM 09409073085PK, Toyota OEM 90467-07041
Supplied in a blister pack

See full description
Specifications for Push Rivet - Opel Suzuki Toyota - Pack of 10 - 36574
  • Product Type
    Rivets
  • Length
    14.1mm
  • Head Diameter
    14.9mm
  • Hole Size
    7.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome