Push Type Retainer - Mercedes-Benz - Pack of 50 - 36119

Order Code: ZT3601068S

£12.99 Inc VAT (20%)
£14.399.5% off


Description

Head diameter 18mm
Stem Diameter 9mm
Stem length 19mm
Pack of 50

See full description
Specifications for Push Type Retainer - Mercedes-Benz - Pack of 50 - 36119
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Head Diameter
    18mm
  • Stem Length
    19mm
  • Stem Diameter
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome