Push Type Retainer - Nissan - Pack of 50 - 36055

Order Code: ZT3600769S

£17.99 Inc VAT (20%)
£19.9910% off


Description

Head diameter 20mm
Stem length 22mm
Fits into 8mm hole
Suits Nissan Maxima 1994 onwards
Pack of 50

See full description
Specifications for Push Type Retainer - Nissan - Pack of 50 - 36055
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Stem Length
    22mm
  • Head Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome