Retainer - Peugeot - Pack of 50 - 36166

Order Code: ZT3601119S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 +£9.884%


Description

Head diameter 10mm
Stem length 14.8mm
Overall length 16.5mm
Fits into 8.1mm hole

See full description
Specifications for Retainer - Peugeot - Pack of 50 - 36166
  • Product Type
    Vehicle Trim Clips
  • Overall Length
    16.5mm
  • Pack Quantity
    50
  • Stem Length
    14.8mm
  • Head Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome