Retaining Clip for Trunk Fastenings - Pack of 50 - 35038

Order Code: ZT3599396S

£18.99 Inc VAT (20%)


Description

Retaining clip for trunk linings
GM | Citroën | Peugeot
OE No. 856548
Head 20.0mm | Stem Panel 2.5:10mm
Hole size 8.0mm

See full description
Specifications for Retaining Clip for Trunk Fastenings - Pack of 50 - 35038
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Head Diameter
    20.0mm
  • Hole Size
    8.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome