Screw Rivet Retainer - Ford Mazda Nissan - Pack of 10 - 36567

Order Code: ZT3602237S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

Push Type Retainer To Suit Ford, Mazda and Nissan
Dimensions: Head 19.1mm, Length 21.4mm, Hole 8mm
Replaces: Ford OEM MNA01-56145, Mazda OEM NA01-56145, Nissan OEM 63844-01A00
Supplied in a blister pack

See full description
Specifications for Screw Rivet Retainer - Ford Mazda Nissan - Pack of 10 - 36567
  • Product Type
    Rivets
  • Pack Quantity
    10
  • Hole Diameter
    8mm
  • Length
    21.4mm
  • Head Diameter
    19.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome