Sealing Rivets - 5.7 x 12.8mm - Pack of 50 - 36184

Order Code: ZT3601305S

£11.99 Inc VAT (20%)
£12.997.5% off


Description

Dimensions: overall length 48.5mm x hole size 5.7mm x flange size 12.8mm
Replaces Toyota OE No. 9026905065
Also suitable for general use on many vehicle marques
Pack of 50 pieces

See full description
Specifications for Sealing Rivets - 5.7 x 12.8mm - Pack of 50 - 36184
  • Product Type
    Vehicle Trim Clips
  • Overall Length
    48.5mm
  • Hole Size
    5.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome