Trim Board Retainer - Subaru/Mitsubishi/GM - Pack of 50 - 31629

Order Code: ZT3598139S

£13.99 Inc VAT (20%)
£15.399% off


Description

Top Head Size 13.0mm
Bottom Head Size 18.0mm
Stem Length 14.0mm
Hole Size 9.0mm | White Nylon
Subaru, Mitsubishi, General Motors

See full description
Specifications for Trim Board Retainer - Subaru/Mitsubishi/GM - Pack of 50 - 31629
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Hole Size
    9.0mm
  • Stem Length
    14.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome