Trim Panel Retainer - VW/Eurovan - Pack of 50 - 31660

Order Code: ZT3598317S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

Top Head Diameter 14.0mm
Bottom Head Diameter 18.0mm
Stem Diameter 9.0mm
Stem Length 14.0mm
Black Nylon

See full description
Specifications for Trim Panel Retainer - VW/Eurovan - Pack of 50 - 31660
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Stem Diameter
    9.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome