Wheel Arch Trim Clip - BMW - Pack of 50 - 36167

Order Code: ZT3601180S

£14.99 Inc VAT (20%)
£15.996% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

Hole size 9.4mm
Overall height 13.6mm
Diameter 20.9mm

Specifications for Wheel Arch Trim Clip - BMW - Pack of 50 - 36167
  • Product Type
    Vehicle Trim Clips
  • Overall Height
    13.6mm
  • Diameter
    20.9mm
  • Pack Quantity
    50
  • Hole Size
    9.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome