Nextabse Piqo Pro Install Cable

Order Code: ZT5513631S

£29.99 Inc VAT (20%)


Description

The Nextbase Piqo Pro Install Cable offers a hardwiring solution for your Pico Dash Cam. It includes all necessary components to easily link any vehicle's fuse box with the Pico power cable included with your Pico Dash Cam. The Pro Install Cable is 1m (3.2ft) in length and works with both 12-volt and 24-volt vehicles. When connected to a permanent live supply, the built-in minimum voltage limiter protects your vehicle's battery from draining (Please ensure Smart Parking is turned on) Alternatively, if connected to a switched live supply, the Dash Cam will automatically power on and start recording when the vehicle is opened or starts.

See full description
Specifications for Nextabse Piqo Pro Install Cable
  • Colour
    Black/Red
  • Product Type
    Dash Cam Accessories
    Vehicle Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome