0
1

08113 Stainless Steel Cleaner Spray600g

Order Code: ZT1188918X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

This 3M™ Stainless Steel Cleaner polishes and protects all stainless steel surfaces in one step. With a pleasant citrus aroma, this high performance product cleans, polishes and restores a glossy sheen to stainless steel and other metal surfaces. Once applied, it leaves behind a light, protective film that restores sheen, helps to hide blemishes and resists fingerprints and streaking. Safe to use in food preparation areas, it is ideal for commercial kitchens and food processing areas. Other applications include cleaning and polishing architectural metal components such as lifts, escalators and hand rails; drinking water fountain backsplashes; and restaurant and food processing equipment.

Features and Benefits
• Polishes and protects all stainless steel surfaces in one step
• The spray clings to vertical surfaces and leaves a light, non-greasy film that resist fingerprints and marking
• Does not contain harmful chemicals and safe to use in food preparation areas
• Water based with a pleasant citrus fragrance

See full description
Specifications for 08113 Stainless Steel Cleaner Spray600g
  • Additional Features
    Water based
    Does not contain harmful chemicals
    Citrus fragrance
    Polishes and protects all stainless steel
  • MFR Part No.
    7000042450
  • Product Type
    Metal Polish
  • Size
    600gm