0
1

Black in a Flash Trim & Tyre Wax 300ml TWX52812

Order Code: ZT2598728S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%

Order by 2pm, get it Tomorrow

Description

Turtle Wax Black in a Flash Trim and Tyre Wax contains rich silicones and waxes that bring faded plastics back to their original condition. It is suitable for all exterior plastic, rubber, vinyl and tyres. Black in a Flash is water-resistant to provide excellent durability. Its thick, non-drip gel gives a long-lasting deep gloss. Size 300ml

Specifications for Black in a Flash Trim & Tyre Wax 300ml TWX52812
  • Size
    300ml
  • Type
    Trim & Tyre Wax
  • Consumable Type
    Trim & Tyre Wax