Clover Apeal Daily Washroom Cleaner RTU 6 x 750ml

Order Code: ZT2427823S

£24.99 Inc VAT (20%)

Currently unavailable

Description

Clover Apeal Daily Washroom Cleaner


- A ready-to-use total toilet and washroom cleaner, which boasts a 4-in-1
cleaning operation: cleans, descales, deodorises and disinfects.

- Apeal incorporates a fresh Apple fragrance and a unique rinse additive,
which reduces water spotting and enhances the appearance of washroom
surfaces.

- Ideal to clean, deodorise, descale and disinfect toilets, urinals, baths,
sinks, bidets, showers, tiles and all fixtures and fittings.

- Fast-acting Apeal is recommended as the sole product to clean bathrooms,
washrooms, en-suites and changing rooms in the hotel and leisure industry.


Directions:

- Apply undiluted and agitate before rinsing or wiping away.

- Formulated for daily use.


N.B. Not suitable for use on vitreous enamel.

Price based on case of 6 x 750ml **please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**

See full description
Specifications for Clover Apeal Daily Washroom Cleaner RTU 6 x 750ml
  • Size
    750ml
  • Product Type
    Washroom Cleaners
  • Material
    Multi Surface
  • Fragrance
    Apple
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome