Clover AX Bactericidal Cleaner Disinfectan RTU 6 x 750ml

Order Code: ZT2426472S

£24.99 Inc VAT (20%)
£27.9910.5% off


Description

Clover AX Bactericidal Cleaner Disinfectant is ready to use Bactericidal Cleaner and KILLS MRSA
A fast-drying, spray on and wipe off bactericidal cleaner for the food industry. Designed for regular use on all hard surfaces to maintain clean and hygienic conditions.
Kills 99.999% of bacteria. Tested to BS EN 1276 undiluted.
Effective against MRSA, Salmonella, E.coli and Pseudomonas Aeruginosa.
Ideal for cleaning all water resistant surfaces, such as; glass, aluminium, stainless steel, rubber, ceramic, plastic and tiled surfaces.
AX is recommended to clean display cabinets, sneeze screens, fridges and fridge seals, chill areas and food probes.
In nursing homes, AX is suitable for general surface disinfection, to clean TV screens, remote controls, fixtures and fittings and metal surfaces.
Price based on case of 6 x 750ml **please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**

See full description
Specifications for Clover AX Bactericidal Cleaner Disinfectan RTU 6 x 750ml
  • Product Type
    Kitchen Sanitiser
  • Size
    750ml
  • Colour
    Cleaner
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome