D202 Vehicle Sanitiser 200ml - Powerful Disinfectant Spray for Cars, Trucks, Trains, and More

Order Code: ZT1002046S

£5.29 Inc VAT (20%)


Description

The DEFENCE+ D202 Vehicle Sanitiser is a powerful sanitiser disinfectant spray, perfect for use in all types of vehicles. Simply place the can on the floor, clip the button down and allow the whole can to empty, filling the vehicle with a fresh scented sanitiser. Enter the vehicle after a minimum of 20 minutes to find every area in the vehicle fully sanitised and smelling fresh, also leaving an antibacterial coating on every surface that evaporates during the 20 minutes you are waiting, without leaving any residue. Perfect for use in cars, trains, aircraft, truck cabs and more.

Button can be clipped down and left in the vehicle to empty
Only takes 20 minutes to fully sanitise the vehicle
150ml Aerosol
Can be used in cars, trains, plant, trams, aircraft, truck cabs, air conditioning and more
Leaves the vehicle smelling fresh
Leaves an antibacterial coating on every surface in the vehicle with no residue
Approved to BS EN 1276, BS EN 1650 (yeast), BS EN 14476 (June 2020)

See full description
Specifications for D202 Vehicle Sanitiser 200ml - Powerful Disinfectant Spray for Cars, Trucks, Trains, and More
  • Volume
    200ml
  • Container Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome