DR15 Maximum Shine Tyre Gel 500ml 500ml

Order Code: ZT2428986S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

ValetPRO DR15 Maximum Shine Tyre Gel is an easy to use gel-based formula that provides tyres with a high gloss finish. The product has been rigorously tested to ensure extreme durability through heavy rain to sunshine. For best results, do not use in direct sunlight.
- Gel based formula for extreme durability - Produces a high gloss finish - Easy to apply and buff - Silicone based formula with citrus fragrance
Directions:

Ensure tyres are clean and dry before application.
Pour a small amount onto afoam applicatorand apply evenly to the surface of each tyre.
After 2-3 minutes consider buffing excess product off tyres. Use the clean side of the applicator to avoid sling.
Repeat for a higher gloss finish.

See full description
Specifications for DR15 Maximum Shine Tyre Gel 500ml 500ml
  • Product Type
    Vehicle Valeting
  • Size
    500 mL
  • Colour
    Transparent
  • Material
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome