DW25 De-ionised Water 25L

Order Code: ZT1120639X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Solent? Maintenance DW25 de-ionised water can be used in lead-acid car batteries, it is also suitable for domestic appliances such as steam irons and steam cleaners, avoids problems caused by scaling. It can also be used as a final rinse in car washing to avoid ?spotting? and is also suitable for rinsing scientific glassware.

De-ionised water, when first produced has a neutral pH level of 5.5. The pH level changes as carbon dioxide from the air dissolves in the water and forms carbonic acid (H2CO3). Boiling the water will remove the carbon dioxide and restore the neutral pH.

Supplied in 25Ltr drum.

See full description
Specifications for DW25 De-ionised Water 25L
  • Additional Features
    Suitable for domestic appliances such as steam irons and steam cleaners
    Can be used as a final rinse in car washing
    For use in lead-acid car batteries
    Suitable for rinsing scientific glass ware
  • Product Type
    De-ionised Water
  • Size
    25ltr
  • MFR Part No.
    DW25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome