ECO Boot Cleaner, Stainless Steel, LxWxH 330 X 330 X 820mm

Order Code: ZT2735037S

£359.99 Inc VAT (20%)


Description

ECO boot cleaner, stainless steel, LxWxH 330 x 330 x 820 mm. Supplied = assembled. Brushes for side edges = 2 brushes. Brushes for sole = 1 brush. Starter = manual. Material = stainless steel. Colour = silver. Width = 330 mm. Height = 820 mm. Length = 330 mm. Product type = shoe shining machines. Stainless steel frame. Equipped with three fixed brushes. Water connection 1/2''. Stainless steel pipes. With mounting bracket.

Specifications for ECO Boot Cleaner, Stainless Steel, LxWxH 330 X 330 X 820mm
  • Product Type
    Shoe Shining Machines
  • Colour
    Silver
  • Supplied
    Assembled
  • Material
    Stainless Steel
  • Brushes For Side Edges
    2 Brushes
  • Width
    330mm
  • Starter
    Manual
  • Brushes For Sole
    1 Brush
  • Length
    330mm
  • Height
    820mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome