H007 Kleanz-all Natural Cleaner Concentrated 2 x 5 Litre

Order Code: ZT2425619S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%


Description

Enov H007 Kleanz-All Natural Cleaner is probably the only cleaner required and one of the most powerful and versatile cleaners available, Kleanz-All will clean almost any washable surface leaving it streak free and with a fresh, clean fragrance.



Why choose Enov Kleanz-All?


Based on natural citrus oils extracted from orange peel.

Non Caustic, Natural Ingredients

Kleanz-All is a citrus degreaser so is suitable for the cleaning of almost any washable surface and in any area where a fresh, clean fragrance is required.

Kleanz-All is a high strength, citrus degreaser that is especially effective in cleaning heavily stained and greasy surfaces.

Kleanz-All is designed for the removal of oil, dirt, grease, nicotine and all petroleum type deposits, either manually or through a pressure wash machine (or scrubbing machine for floor areas).



Where can you use Kleanz-All?


Kleanz-All can also be used to degrease bike chains, garage floors or other areas of high grease potential.

It is ideal for use on walls, floors, equipment and components, tiles, sinks, baths, sanitaryware, vehicle interiors and even engines.

When used at the correct dilution it is safe on plastics, painted surfaces, vinyl tiles, terrazzo, concrete and metals including aluminium and stainless steel.

Enov Kleanz-All is great on walls, painted surfaces concrete and terrazzo, and will quickly remove sticky finger marks as well as black shoe scuffs.

For the caterer, Enov Kleanz-All lifts grease and carbon from ovens, cleans griddles, BBQs and all types of ducting and extraction filter equipment.

In the industrial market, this remarkable product removes greasy grime and oil from machinery, vehicles and work areas, as well as oil and diesel spillages from drives and floors.



How do you use Enov Kleanz-All?


Enov Kleanz-All may be used as a concentrate or diluted and on most painted or unpainted surfaces.

It is safe to use on aluminium, copper, mild and stainless steel.

Enov Kleanz-All can be diluted up to 100:1 for light staining, 50:1 for medium and 25:1 for heavy staining. Spray or pour onto the surface to be treated and allow 5 minutes for penetration of deposit. Agitate with a stiff brush and hose away with water. Enov Kleanz-All can also be used in pressure washing, use lance to spray area, leave for 5 minutes and jet away.




"Environmentally Friendly Powerful Citrus Degreaser"


Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for H007 Kleanz-all Natural Cleaner Concentrated 2 x 5 Litre
  • Size
    5L
  • Product Type
    Multi-Purpose Cleaners
  • Colour
    Orange
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome