H030 Eclear Glass & Mirror Cleaner Spray 6 x 750ml

Order Code: ZT2425714S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Enov eClear Glass & Mirror Cleaner helps you to maintain clinically clean windows, sparkling glass and stainless steel furniture. Features a tough formula that provides streak-free, professional results with a minimum of physical effort required.


eClear is perfect for use in commercial and domestic environments, ensuring your worktops, kitchen equipment, windows and doors are left thoroughly clean and finished with a gleaming shine.



Where can you use eClear Glass & Mirror Cleaner?


You can use eClear Glass & Mirror Cleaner in various environments:

Janitorial: For all windows, mirrors, ceramic tiles, chrome and porcelain.

In the office: eClear is ideal for use on computer VDUs, its high level of purity helps prevent resoiling. Makes showcases and display stands, stand out.

Automotive: For windscreens, mirrors, coach and bus windows, chrome and aluminium.



Why choose eClear Glass & Mirror Cleaner?


Highly efficient cleaner for use in a trigger spray

Quickly removes grime, leaving a sparkling, streak free finish

Especially effective on finger marks in lifts & surrounds

For a variety of other surfaces, including chrome, plastic, computer keyboards, glass screens & surrounds

Use eClear for all windows, mirrors, windscreens, VDU's, ceramic tiles, chrome, porcelain, showcases and exhibition stands.



How do you use eClear Glass & Mirror Cleaner?


N.B. eClear is a high purity ready to use product. Do not dilute.

Apply sparingly and wipe off with a clean, lint free cloth or tissue.

Do not apply in hot direct sunlight or near a naked flame.


Apply sparingly and wipe off with a clean lint free cloth. VDU Cleaning, apply sparingly to cloth and wipe area clean

Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.
Price based on case of 6 x 750ml \*\* please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6\*\*

See full description
Specifications for H030 Eclear Glass & Mirror Cleaner Spray 6 x 750ml
  • Product Type
    Glass and Mirror Cleaner
  • Size
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome