H055 Glitz Stainless Steel Cleaner & Polish 6 x 750ml

Order Code: ZT2425740S

£27.99 Inc VAT (20%)


Description

Restore your stainless steel surfaces to their brightest shine with Glitz Stainless Steel Cleaner & Polish.


For rapid cleaning and polishing of all stainless steel, chrome, aluminium and enamel


This specialist cleaning spray has been scientifically designed to remove stubborn dirt like fingerprints, watermarks and grease for a 100% streak-free shine on the stainless steel surfaces.


Ideal for serveries and appliances in kitchens, food display cabinets etc.


Silicone free.



How to use Glitz Stainless Steel Cleaner & Polish:


Apply directly to cold surfaces.

Ensure the product is spread evenly with a cloth. Buff away with a clean cloth thoroughly.

This Stainless Steel Cleaner may be sprayed onto a cloth if desired.



Highly concentrated do not over apply.


Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 and 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for H055 Glitz Stainless Steel Cleaner & Polish 6 x 750ml
  • Product Type
    Metal Cleaners & Polish
  • Size
    5L
  • Volume
    750ml
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome