HHO Engine Carbon Cleaner 230V

Order Code: ZT1426843S

£6,299.99 Inc VAT (20%)


Description

The Sealey CC230V uses cutting edge HHO engine cleaning technology.
Each unit uses electrolysis to split water molecules into the composite elements of oxygen and hydrogen to produce oxyhydrogen or HHO gas.
Simple-to-use machine feeds HHO into the engine through the vehicle air inlet breaking down any carbon build-up on its way.
Removing carbon build-up from the engine can improve performance, raise mpg, reduce emissions and oil consumption.
The CC230V runs on tap water with no expensive refills making the process a great revenue boost for any workshop.
Fitted with CAMS (Charge Activated Machine Shutdown) designed to safely cut-out if the engine stop running during treatment. Also meaning the unit can be left to run without supervision allowing the user to continue with other work.

See full description
Specifications for HHO Engine Carbon Cleaner 230V
  • MFR Part No.
    CC230V
  • Weight
    30kg
  • Capacity
    8L
  • Power
    1.4kg/mm
  • Supply
    230V
  • Flow Rate
    600L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome