IC3 Glass Cleaner 500ml 500ml

Order Code: ZT2429352S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Currently unavailable

Description

ValetPRO IC3 Glass Cleaneris a spectacularly simple but effective product designed to clean everything from bird muck to cigarette smoke stains and bug splats. It has an excellent first-wipe success and leaves glass clean and clear. Simply spray it on and wipe it off. This product was designed to be used neat.
- Smear free - Quick and easy to use - High first wipe success
Directions:

Spray a light mist across glass.
Wipe glass with a clean, dry Glass Cloth . Keep wiping until you achieve a smear-free finish.

Please note: This product should not be applied in direct sunlight or near naked flames.

See full description
Specifications for IC3 Glass Cleaner 500ml 500ml
  • Size
    500 mL
  • Product Type
    Vehicle Valeting
  • Colour
    Green
  • Material
    Liquid Spray