Inside & Out Plastic Shine - 500ml

Order Code: ZT4190793S

£7.49 Inc VAT (20%)


Description

Turtle Wax Inside and Out Plastic Shine is a quick and easy, 1-step product which cleans, shines and protects all interior and exterior plastic, tyres and trim. The formulation contains UVA UVB inhibitors to create a barrier which protects from the sun's rays, this prevents fading and cracking of both plastic and rubber surfaces. Its fast-drying formula allows depth of shine to be increased by applying additional layers. Unlike many multi-surface protectants, the finish is non-greasy and streak-free which means application is super easy and simple. Turtle Wax Promise: Packaging is made from at least 33% recycled plastic and can be fully recycled, including the trigger, in many markets. The bottles themselves do not contain any added colourings to allow for easier recycling. Formulations are biodegradable and do not contain microplastics

See full description
Specifications for Inside & Out Plastic Shine - 500ml
  • Type
    Car Wax
  • Size
    500ml
  • Consumable Type
    Interior Cleaning