K140 Pipeline Original Purple Beer Line Cleaner 2 x 5 Litre

Order Code: ZT2427318S

£27.99 Inc VAT (20%)


Description

Enov Pipeline Original K140 Purple Beer Line Cleaner cleans and sweetens beer pumps and pipelines by simple soaking. Completely odourless and taint free purple indicating soloution to show the pipeline is completly clean. The special formula both cleans and sanitises your lines so your beer doesn't pick up any unusual flavours or characteristics during dispensing. Pipeline Original powerful solution will loosen and remove any yeast deposits in the lines and is thorough enough to remove any trace elements from your beer dispensing equipment.
Why choose Enov Pipeline Original K140 Purple Beer Line Cleaner?

Cleans and sanitises pumps, beer lines and equipment
Removes yeast build-up and residue.
Rinses away easily
This cleaner is food safe
The concentrated solution offers a great cost-per-use

Where can you use Enov Pipeline Original K140 Purple Beer Line Cleaner? Suitable for both pressurised dispensing equipment and traditional hand pumps. To clean and sterilise beer pumps, pipelines and tanks.
How do you use Enov Pipeline Original K140 Purple Beer Line Cleaner? Beer dispenser equipment - Add Enov Beer Pipeline Cleaner Dilute the solution 1 part to 100 parts water. Draw the solution completely through the system until a purple liquid is comming out of the tap. Leave solution in the line for 5 minutes. The solution will change colour. Draw more solution through the lines until purple.. Wait a further 5 minutes and draw the solution through the lines. Repeat the operation until the solution remains purple. At this point flush the whole system out with clean water until no colour is present in the pipes
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for K140 Pipeline Original Purple Beer Line Cleaner 2 x 5 Litre
  • Product Type
    Bar Cleaning Detergents
  • Size
    5L
  • Material
    Beer & Soft Drink Line Cleaner
  • Colour
    Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome