Kurust Blister 90ML

Order Code: ZT1415534X

£6.19 Inc VAT (20%)
£7.4917% off
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

This water-based rust-converter primer stabilises rust, transforming it to a stable surface in just 15 minutes. It is ideal for stone chips and scratches and is simple to apply without the need to rinse it off. Within 3 hours, the surface can be painted over.

Features and Benefits
• Easy to apply without the need to rinse off
• Quickly transforms rust
• Can be painted over within 3 hours

Typical Applications
• BBQ
• Fire surround
• Garage doors
• Metal doors
• Metal garden furniture
• Metal gates
• Metal railings
• Radiators

See full description
Specifications for Kurust Blister 90ML
  • Colour
    Transparent
  • Container Type
    Tub
  • Product Type
    Remover
  • For Use On
    Metal
  • MFR Part No.
    5092819
  • Size
    90ml
  • Series
    Kurust
  • Coverage Per Container
    20-25 sq m per litrem²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome