0
1
2
3

Limescale Remover 1L - CTL7229433Y

Order Code: ZT3482400S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Cillit Bang Pro is an highly effective limescale remover, expertly formulated to tackle up to 100% of stains across various surfaces in both domestic and commercial settings. This powerful cleaner efficiently eliminates limescale, soap scum, watermarks, dirt, grime, and rust, while also killing 99.9% of viruses, making it an excellent choice for disinfecting a wide range of hard surfaces, including toilets, kitchen worktops, tiles, glass, stainless steel, and bathroom fixtures. Infused with a refreshing scent, the 1ltr bottle offers long-lasting use, and the innovative formula creates water and dirt-repellent surfaces, enabling faster and easier cleaning in the future. Perfect for everyday cleaning tasks and maintaining a hygienic office environment, your cleaning routine is simplified with its fast-acting formula.

Features and Benefits
• Highly effective limescale remover for various surfaces
• Eliminates up to 100% of stains, including limescale and soap scum
• Kills 99.9% of viruses, suitable for disinfecting hard surfaces
• Refreshing scent improves the overall cleaning experience
• Generous 1ltr bottle ensures extended use
• Innovative formula repels water and dirt, simplifying future cleaning
• Perfect for everyday use in both home and business environments

Warnings
• Health hazard / Hazardous to the ozone layer

See full description
Specifications for Limescale Remover 1L - CTL7229433Y
  • Size
    1L
  • Applications
    Limescale Remover
  • Fragrance
    Fragranced
  • Series
    Pro
  • MFR Part No.
    5059001000767
  • Container Type
    Spray Bottle
  • Product Type
    Limescale Remover
  • For Use On
    Baths
    Taps
    Showers
    Tiles
    Drains
    Bathrooms
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome