Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Cleaning & Detailing
Automotive Cleaners & Polish
Multi-Purpose Cleaner 250 ml 87628
By EGA Master
Order Code:
ZT3281615S
£33.99
each
Inc VAT (20%)
£169.95 minimum order value
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
169.95
https://www.zoro.co.uk/shop/automotive/automotive-cleaners-and-polish/multi-purpose-cleaner-250-ml-87628/p/ZT3281615S
Add to quotation
View all Automotive Cleaners & Polish
Description
MULTI-PURPOSE CLEANER 250 ML
Tags:
#BulkDiscount
Specifications
Specifications for Multi-Purpose Cleaner 250 ml 87628
Product Type
Multi-Purpose Cleaner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome