0
1

Polish - Finishing Material, 1 L

Order Code: ZT1026612X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

3M Finesse-it Polish – Finishing Material is part of our line of specially designed compounds and polishes to be used on OEM and baked refinish paints. Our finishing material produces best results when used with an air or electric buffer equipped with 3M Finesse-it buffing pads.

Specifications for Polish - Finishing Material, 1 L
  • MFR Part No.
    7100236247
  • Product Type
    Metal Polish
  • Size
    1ltr
  • Additional Features
    Deep gloss finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome