0
1
2
3

Power Sponge TWX1185

Order Code: ZT2423427S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%

Order by 2pm, get it Tomorrow

Description

The Turtle Wax Power Sponge fits perfectly in the palm of your hand, ideal for those hard-to-reach areas where grime and stubborn soils collect. One side of the sponge features a soft, fine mesh to lift dirt and debris from painted car surfaces, while the other contains a coarse scrubbing pad to remove tough stains from glass and scratch-resistant surfaces. Specification Dimensions 17 x 8 x 4cm

Specifications for Power Sponge TWX1185
  • Size
    170mm
  • Type
    Sponge
  • Product Type
    Sponge