Solent Heavy Duty System Cleaner 20L

Order Code: ZT1120652X

£119.99 Inc VAT (20%)


Description

Very effective system cleaner for use in cleaning water based operating fluids and coolants from central systems or individual machines. Compatible with a large number of operating fluids including SO-COOL and SO-CLEAN products. Free of secondary alkanolamines, heavy metal compounds, phenols, hexahydrotriazine and nitrite. Excellent cleaning action. Storage temperature of 5 to +40C.
NOTE: So-Clean System at 1- 2% is added to the used operating fluid about eight to twelve hours before draining. The complete cleaning effect is only achieved if the operating fluid circulates through all working parts of the system. Neither pH value nor foaming of the operating fluid change significantly when So-Clean System is added. Soil in machines, tubes and reservoirs of the system are loosened and re-emulsified. For heavily soiled systems, increasing the dwell time to 24 hours is recommended. Thick sediment deposits are best removed Mechanically and rinsed off with clean water.
Available in grade SC-SYSTEM.
Supplied in 20 litre stacking poly container.

See full description
Specifications for Solent Heavy Duty System Cleaner 20L
  • Product Type
    System Cleaner
  • Size
    20ltr
  • Removes
    Sludge
    Slime
  • MFR Part No.
    SOL-740-4800B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome