Cleaning system for MIG and TIG welded parts on stainless steel to eliminate visible effects of oxidation or colouration and restore shine back to stainless steel when used with a clever combination of brushes and cleaning liquids.
Features and Benefits
• Easy to use tool selection control panel for automatic selection of cleaning parameters
• Auto-power smart technology ensures the instant allocation of optimum power to the surface for cleaning, restoring shine and ensuring immediate results
• Light-weight, compact 15.5kg cleaning unit for easy transportation and setup
• Kit contains 2 accessory brushes and 2 specialised liquids to ensure powerful cleaning on both vast and hard to reach areas
• Included T-Brush designed for a delicate clean on vast cleaning surfaces and wedge shape brush ideal for hard to reach areas where more precision is required
• Mark on steel with tailored T-mark accessory liquid and t-marker
• 2 adjustment positions for flexibility
Typical Applications
• Stainless Steel
• MIG welds
• TIG welds
• Wedge shaped brush for hard to reach areas
• T- brush for vast surfaces
Notes
• Reduced energy consumption
• CE marked
• EAC certified
• 2 adjustment positions
• Standard cleaning kit includes: 2 specialised brushes and 2 liquids
• Size: 43 x 17.5 x 34 cm