Stingray Profesional Glass Cleaner Scotchgard 150ml 6 x 150ml

Order Code: ZT2427667S

£15.29 Inc VAT (20%)

Currently unavailable

Description

Stingray Professional Glass Cleaner refill pouch that plugs straight into the Stingray indoor window cleaner and is ready to use making sure you get perfectly clean glass as it removes dirt, grease and fingerprints without streaking.
Features - Easy gliding, quick drying – high efficiency - Cleaning power up to 150 m² (at low to medium polluted surfaces) - Cleans and protects glass and other silica-based surfaces such as uncoated granite, ceramic and porcelain - Also cleans but may not protect other surfaces such as stainless steel, chrome, aluminum, plastic, acrylic glass, etc. - 3M Scotchgard™ protection makes glass easier to clean over time - Easy gliding, fast and streak-free drying - Reduces fogging on mirrors and other glass surfaces.

See full description
Specifications for Stingray Profesional Glass Cleaner Scotchgard 150ml 6 x 150ml
  • Product Type
    Window Cleaning Kits
  • Size
    150ml
  • Material
    Liquid
  • Volume
    150ml