Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Cleaning & Detailing
Automotive Cleaners & Polish
Tent and Gear Cleaner - 500ml - GRFAB54
By FABSIL
Order Code:
ZT5144799S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 +
£6.78
7%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
7.29
https://www.zoro.co.uk/shop/automotive/automotive-cleaners-and-polish/tent-and-gear-cleaner-500ml-grfab54/p/ZT5144799S
Add to quotation
View all Automotive Cleaners & Polish
Description
Tent and Gear Cleaner - 500ml GRFAB54
Tags:
#BulkDiscount
Specifications
Specifications for Tent and Gear Cleaner - 500ml - GRFAB54
Product Type
Protection Chemicals
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome