Total Interior Shampoo - 500ml

Order Code: ZT4190901S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 +£7.358%


Description

Turtle Wax Total Interior Shampoois an all-in-one interior cleaner for fabrics, carpets and vinyl. A concentrated blend of detergents and cleaners tackle fabric stains caused by coffee, tea, soft drinks, chocolate and ice creams. Odour-neutralizing ingredients remove commonly found automotive smells caused by food, drinks, pets and smoking while leaving behind a fresh linen fragrance. The silicone-free formula also ensures the finish is non-greasy across all plastics, vinyl and even tech screens on modern in-car infotainment systems. Turtle Wax Promise: Packaging is made from at least 33% recycled plastic and can be fully recycled, including the trigger, in many markets. The bottles themselves do not contain any added colourings to allow for easier recycling. Formulations are biodegradable and do not contain microplastics.

See full description
Specifications for Total Interior Shampoo - 500ml
  • Type
    Interior Cleaning
  • Size
    500ml
  • Consumable Type
    Interior Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome