Trade Cockpit Spray - 5060614975168

Order Code: ZT3953375S

£9.99 Inc VAT (20%)


Description

WRX Cockpit Spray
Product Description
High quality spray to clean, protect and embellish the dashboard and other plastic parts in the car.

Product Characteristics
Subtle scent
Excellent cleansing properties
Lasting silky gloss
Dirt repellent
Silicone-free
Antistatic
Directed jetspray
360° valve
Physical and Chemical Characteristics
Contents : 400 ml
VOC-content : Approximately 96% w/w
Usage
Before use, carefully read the directions on the packaging and act accordingly
The aerosol should have room temperature.
Best processing temperature 5 to 30°C.
Before use, shake the aerosol.

Apply the cockpit spray on a dry, clean cloth and distribute evenly over the surface to be treated. Then, polish with a dry cloth until a silky gloss has been achieved.

In view of decreased grip, avoid contact with the steering wheel and the control pedals.

See full description
Specifications for Trade Cockpit Spray - 5060614975168
  • Product Type
    Cockpit Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome