V080 Car Glass Polish 2 x 5 Litre

Order Code: ZT2620681S

£42.99 Inc VAT (20%)


Description

Enov V080 Car Glass Polish is a deep cleaning glass polish for automotive glass and mirrors. Use inside and out for crystal clear, smear free vision. The cream cleaner breaks down stubborn road grime, diesel film and traffic grime quickly and easily.High performance product for cleaning and polishing windows. Will not mark rubber. Leaves no streaks or stubborn chalk lines. Anti-misting additive ensures windows will not mist up.
Why choose Enov V080 Car Glass Polish? - Quick and easy to use without smearing - Enov V080 Car Glass Polish is a powerful glass cleaner - Suitable for glass, factory tinted glass and mirrors - For use inside and out - High performance product for cleaning and polishing all vehicle windows. - Used extensively for valeting used cars prior to display.
Where can you use Enov V080 Car Glass Polish? - Shake can before use. Using either a soft cotton cloth or paper towelling apply product to glass surface and allow to dry. Polish off with a clean cloth.
NOTE: AVOID APPLICATION ON SENSITIVE PLASTIC SURFACES I.E. DASHBOARDS, PLASTIC DOOR MIRRORS, HANDLES AND PLASTIC BUMPERS.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for V080 Car Glass Polish 2 x 5 Litre
  • Size
    5L
  • Product Type
    Vehicle Valeting
  • Colour
    Transparent
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome